Take Up Ball Bearing Mounted Units
Mfr # UCT211-34
Zoro # G012006899
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.531 in
Shaft Locking Type
Set Screw
Slot Width
1.062 in
Ring End to Center Width
1.315 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT211-34
Zoro #
G012006899
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2.531 in
Slot Width
1.062 in
Ring End to Center Width
1.315 in
Overall Length
5.75 in
Overall Height
6.719 in
Rod Hole Diameter
1.375 in
Bore Diameter
2 1/8 in
Inner Ring Width
2.189 in
Details
Item
Take Up Ball Bearing Mounted Units
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
Slot Spacing
5.125 in
Included Bearing
UC 211-34
Bearing Material Grade
52100
Expansion Type
Fixed
Rolling Element Rows
1
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Description
Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 211-34, Overall Height 6.719 in, Overall Length 5.75 in, Overall Width 2.531 in, Ring End to Center Width 1.315 in, Rod Hole Diameter 1.375 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 5.125 in, System of Measurement Inch, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.