Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take Up Ball Bearing Mounted Units

  • Mfr # UCT211-55 MM

  • Zoro # G712006915


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Ring End to Center Width
33.4 mm
Housing Material
Cast Iron
Inner Ring Width
55.6 mm
System of Measurement
Metric
Rod Hole Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT211-55 MM
Zoro #
G712006915
UPC #
-
Country of Origin
China

Dimensions

Ring End to Center Width
33.4 mm
Inner Ring Width
55.6 mm
Rod Hole Diameter
35 mm
Bore Diameter
55 mm
Slot Width
27 mm
Overall Height
171 mm
Overall Length
146 mm
Overall Width
64 mm

Details

Item
Take Up Ball Bearing Mounted Units
Housing Material
Cast Iron
System of Measurement
Metric
Included Bearing
UC 211
Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Slot Spacing
130.2 mm
Bearing Insert Material
Steel
Closure
Double Sealed
Rolling Element Rows
1
Expansion Type
Fixed
Bearing Material Grade
52100
Bearing Insert Type
Radial Ball

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 211, Overall Height 171 mm, Overall Length 146 mm, Overall Width 64 mm, Ring End to Center Width 33.4 mm, Rod Hole Diameter 35 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 130.2 mm, System of Measurement Metric, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.