Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT212-39

  • Zoro # G612006923


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Slot Width
1.062 in
System of Measurement
Inch
Bore Diameter
2 7/16 in
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Overall Height
7.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT212-39
Zoro #
G612006923
UPC #
-
Country of Origin
China

Dimensions

Slot Width
1.062 in
Bore Diameter
2 7/16 in
Overall Height
7.625 in
Rod Hole Diameter
1.375 in
Overall Length
5.75 in
Inner Ring Width
2.563 in
Ring End to Center Width
1.563 in
Overall Width
2.531 in

Details

Item
Take Up Ball Bearing Mounted Units
System of Measurement
Inch
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Included Bearing
UC 212-39
Slot Spacing
5.125 in
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Housing Material
Cast Iron
Closure
Double Sealed
Rolling Element Rows
1
Bearing Insert Type
Radial Ball
Bearing Material Grade
52100
Expansion Type
Fixed

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 212-39, Overall Height 7.625 in, Overall Length 5.75 in, Overall Width 2.531 in, Ring End to Center Width 1.563 in, Rod Hole Diameter 1.375 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 5.125 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.