Take Up Ball Bearing Mounted Units
Mfr # UCT212-60 MM
Zoro # G212006934
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Rod Hole Diameter
35 mm
Housing Material
Cast Iron
Bore Diameter
60 mm
Overall Height
194 mm
Shaft Locking Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT212-60 MM
Zoro #
G212006934
UPC #
-
Country of Origin
China
Dimensions
Rod Hole Diameter
35 mm
Bore Diameter
60 mm
Overall Height
194 mm
Overall Length
146 mm
Inner Ring Width
65.1 mm
Slot Width
27 mm
Ring End to Center Width
39.7 mm
Overall Width
64 mm
Details
Item
Take Up Ball Bearing Mounted Units
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Slot Spacing
130.2 mm
Included Bearing
UC 212
System of Measurement
Metric
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Closure
Double Sealed
Rolling Element Rows
1
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Bearing Material Grade
52100
Description
Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 212, Overall Height 194 mm, Overall Length 146 mm, Overall Width 64 mm, Ring End to Center Width 39.7 mm, Rod Hole Diameter 35 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 130.2 mm, System of Measurement Metric, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.