Take Up Ball Bearing Mounted Units
Mfr # UCT213-40
Zoro # G512006917
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Included Bearing
UC 213-40
Overall Width
2.75 in
Inner Ring Width
2.563 in
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT213-40
Zoro #
G512006917
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2.75 in
Inner Ring Width
2.563 in
Bore Diameter
2 1/2 in
Overall Length
6.563 in
Rod Hole Diameter
1.609 in
Ring End to Center Width
1.563 in
Slot Width
1.062 in
Overall Height
8.813 in
Details
Item
Take Up Ball Bearing Mounted Units
Included Bearing
UC 213-40
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Slot Spacing
5.937 in
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
System of Measurement
Inch
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Bearing Material Grade
52100
Rolling Element Rows
1
Closure
Double Sealed
Expansion Type
Fixed
Description
Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 213-40, Overall Height 8.813 in, Overall Length 6.563 in, Overall Width 2.75 in, Ring End to Center Width 1.563 in, Rod Hole Diameter 1.609 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 5.937 in, System of Measurement Inch, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.