Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT213-65 MM

  • Zoro # G912006937


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Inner Ring Width
65.1 mm
Rod Hole Diameter
41 mm
Bore Diameter
65 mm
System of Measurement
Metric
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT213-65 MM
Zoro #
G912006937
UPC #
-
Country of Origin
China

Dimensions

Inner Ring Width
65.1 mm
Rod Hole Diameter
41 mm
Bore Diameter
65 mm
Slot Width
27 mm
Ring End to Center Width
39.7 mm
Overall Width
70 mm
Overall Length
167 mm
Overall Height
224 mm

Details

Item
Take Up Ball Bearing Mounted Units
System of Measurement
Metric
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Housing Material
Cast Iron
Bearing Insert Material
Steel
Slot Spacing
150.8 mm
Shaft Locking Type
Set Screw
Included Bearing
UC 213-40
Expansion Type
Fixed
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
52100
Bearing Insert Type
Radial Ball

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 65 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 213-40, Overall Height 224 mm, Overall Length 167 mm, Overall Width 70 mm, Ring End to Center Width 39.7 mm, Rod Hole Diameter 41 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 150.8 mm, System of Measurement Metric, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.