Take Up Ball Bearing Mounted Units
Mfr # UCT214-44
Zoro # G812006907
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Bore Diameter
2 3/4 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT214-44
Zoro #
G812006907
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
2 3/4 in
Overall Length
6.563 in
Overall Height
8.813 in
Inner Ring Width
2.563 in
Overall Width
2.75 in
Details
Item
Take Up Ball Bearing Mounted Units
Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Bearing Insert Material
Steel
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
52100
Included Bearing
UC 214-44
Expansion Type
Fixed
Description
Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 214-44, Overall Height 8.813 in, Overall Length 6.563 in, Overall Width 2.75 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, System of Measurement Inch, Bearing Material Grade 52100, Features Standard Duty, Wide Inner Race Bearing, Wide Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.