Zoro Homepage

Take Up Ball Bearing Mounted Units

  • Mfr # UCT215-48

  • Zoro # G312006896


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.75 in
Ring End to Center Width
1.752 in
Slot Spacing
5.937 in
System of Measurement
Inch
Overall Length
6.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT215-48
Zoro #
G312006896
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.75 in
Ring End to Center Width
1.752 in
Overall Length
6.563 in
Rod Hole Diameter
1.609 in
Overall Height
9.056 in
Inner Ring Width
3.063 in
Bore Diameter
3 in
Slot Width
1.062 in

Details

Item
Take Up Ball Bearing Mounted Units
Slot Spacing
5.937 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Included Bearing
UC 215-48
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Bearing Material Grade
52100
Expansion Type
Fixed
Rolling Element Rows
1

Description

Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 215-48, Overall Height 9.056 in, Overall Length 6.563 in, Overall Width 2.75 in, Ring End to Center Width 1.752 in, Rod Hole Diameter 1.609 in, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 5.937 in, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.