Take Up Ball Bearing Mounted Units
Mfr # UCT215-75 MM
Zoro # G112006928
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Slot Spacing
150.8 mm
Overall Height
232 mm
Ring End to Center Width
44.5 mm
System of Measurement
Metric
Bearing Insert Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCT215-75 MM
Zoro #
G112006928
UPC #
-
Country of Origin
China
Dimensions
Overall Height
232 mm
Ring End to Center Width
44.5 mm
Rod Hole Diameter
41 mm
Bore Diameter
75 mm
Overall Length
167 mm
Slot Width
27 mm
Overall Width
70 mm
Inner Ring Width
77.8 mm
Details
Item
Take Up Ball Bearing Mounted Units
Slot Spacing
150.8 mm
System of Measurement
Metric
Bearing Insert Material
Steel
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Shaft Locking Type
Set Screw
Included Bearing
UC 215
Housing Material
Cast Iron
Rolling Element Rows
1
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Bearing Material Grade
52100
Description
Take Up Ball Bearing Mounted Units, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 75 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 215, Overall Height 232 mm, Overall Length 167 mm, Overall Width 70 mm, Ring End to Center Width 44.5 mm, Rod Hole Diameter 41 mm, Rolling Element Rows 1, Shaft Locking Type Set Screw, Slot Spacing 150.8 mm, System of Measurement Metric, Bearing Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.