LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH

  • Mfr # LB1870QWH

  • Zoro # G502485593


product price:  $25.89
/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB1870QWH
Zoro #
G502485593
UPC #
810229025094
Country of Origin
China

Details

Lumens
700
Item
Motion Sensor Flood Light
Color
White
Finish
White

Description

IQ America Battery Operated Motion Security Lighting products increase security to your property, save energy/money, and help to welcome your visitors. Our products encompass a variety of solutions for your home and business. IQ America products are synonymous with innovation and quality. From adding security to your property or enjoying the benefits of saving energy, IQ America outdoor lighting products deliver. Utilizing the newest LED technology and industry-leading quality, our products are safe, easy to use and reliable. Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first good deterrent. Dual Mounting - Unique swivel design allows mounting the weatherproof fixture as a wall mount OR eave mount, virtually anywhere. Maximum flexibility - Individual head and total body adjustment maximize the lighting coverage. Easy Installation - With the easy install mounting kit, you'll be up and running in no time. It's safe and simple. You're in control with the time-on and sunlight sensitivity adjustments based on your individual needs. Perfect for remote lighting, commercial and residential sites, work sites, and job sites. home, shed, barns, workshops, she-shed, tiny homes, storage, patio, tents, vans, vehicle trailers, truck storage, and more! 4 D Batteries purchased separately should last approximately 1 yr.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.