Zoro Homepage

92W/ 8 in. ERGONOMIC ADJ WRENCH

  • Mfr # IR92W8

  • Zoro # G810908463


product price: $39.85
/ea

Key Features

Overall Length
8 in
Material
Chrome Finish
Width
0.7 in
Handle Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR92W8
Zoro #
G810908463
UPC #
43099392083
Country of Origin
Spain

Dimensions

Overall Length
8 in
Width
0.7 in

Details

Material
Chrome Finish
Handle Color
Gray

Description

Max Opening Capacity of 1-3/16''. Non-protruding jaw slide and slim profile permit access to tight spaces. Thinner, elongated jaws for top functionality and torque. Triple-coated chrome finish for maximum rust resistance. Up to 25% extra capacity compared to a standard adjustable wrench. SAE and metric measuring scales directly on the jaws for the best fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.