
92WR/12 in. ADJ WRNCH/REVERSBLE
Mfr # IR92WR12
Zoro # G310908451
product price: $62.50
/eaKey Features
Overall Length
12 in
Material
Chrome Vanadium Steel
Width
1.7 in
Handle Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR92WR12
Zoro #
G310908451
UPC #
43099478121
Country of Origin
Spain
Dimensions
Overall Length
12 in
Width
1.7 in
Details
Material
Chrome Vanadium Steel
Handle Color
Gray
Description
Max Opening Capacity of 1-3/4''. Reversible Jaw for working on pipes. Xtra capacity. Double scale: millimeters on the front, inches on the back. Professional multipurpose adjustable wrench, it can work on any object with cylindrical shape. All IREGA wrenches are manufactured to the highest standards and are guaranteed against any defect in workmanship or materials. A Reversible Jaw with Xtra Capacity allows working with bigger diameter nuts and piped with the same adjustable wrench. Chrome Vanadium Steel. Light and compact adjustable spanner - top ergonomics and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.