
6-inch Wedge Work Boot, 13 W, 5 H, Brown
Mfr # IA5061
Zoro # G207843957
product price: $143.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
5
Footwear Width
12
Features
ASTM F2413, Electrical Hazard Protection, Steel Toe, BootBedâ„¢ Footbed, Goodyear Welt Construction
Upper Boot Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IA5061
Zoro #
G207843957
UPC #
690774496118
Country of Origin
China
Dimensions
Size
13
Width
W
Height
5
Footwear Width
12
Details
Item
6-inch Wedge Work Boot
Color
Brown
Features
ASTM F2413, Electrical Hazard Protection, Steel Toe, BootBedâ„¢ Footbed, Goodyear Welt Construction
Upper Boot Material
Leather
Description
Mens Brown Steel Toe 6 in Wedge Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.