Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-inch Wedge Work Boot, 14 W, 5 H, Brown

  • Mfr # IA5061

  • Zoro # G307843963


product price: $143.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Height
5
Upper Boot Material
Leather
Footwear Width
12
Features
ASTM F2413, Electrical Hazard Protection, Steel Toe, BootBedâ„¢ Footbed, Goodyear Welt Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5061
Zoro #
G307843963
UPC #
690774496125
Country of Origin
China

Dimensions

Size
14
Width
W
Height
5
Footwear Width
12

Details

Item
6-inch Wedge Work Boot
Color
Brown
Upper Boot Material
Leather
Features
ASTM F2413, Electrical Hazard Protection, Steel Toe, BootBedâ„¢ Footbed, Goodyear Welt Construction

Description

Mens Brown Steel Toe 6 in Wedge Work, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.