Hauler, Men's Wellington Boot, Composite Toe W, Leather, 11 in Height, Brown

  • Mfr # IA0194

  • Zoro # G5717652


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
W
Style Number
IA0194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0194
Zoro #
G5717652
UPC #
690774210042
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
11 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Ninety Degree Heel
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.62
Non-Marking Sole
Yes
Footwear Shank Type
Plastic
Upper Material Description
Leather
Insole System
PU
Midsole Material
Polyurethane
Standards
ASTM F2413
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
CSA Footwear Standard
Not Specified
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
Wellington Boot
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Nylon
Conductive
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Cleated
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Outsole Material
Polyurethane
Footwear Closure Type
Slip On
Wide Toe Cap
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Welted
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.62
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.39
All-Leather Upper
Yes
Closure
Slip On
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA0194

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.