IA5007, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 5, W, IA5007

  • Mfr # IA5007

  • Zoro # G5501474


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Series
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G5501474
UPC #
690774127586
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Series
IA5007
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
ASTM F2413, EH
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.25
Ninety Degree Heel
No
Insulated
No
Wide Toe Cap
No
Conductive
No
Footwear Sole Pattern
Siped
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Footwear Shank Type
None
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Upper Material
Leather
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
EVA
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Wet
0.76
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.