Zoro Homepage

Men's 5 Composite Toe 11 in MOC Toe Work Boot, Brown, 6.5, M, IA5093

  • Mfr # IA5093

  • Zoro # G207844459


product price: $163.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5093
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5093
Zoro #
G207844459
UPC #
690774580855
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
M
Height
5

Details

Item
11 in MOC Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5093
Upper Material
Leather
Upper Boot Material
Leather

Description

Mens Brown Comp Toe 11 in Moc Toe Wat, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.