Zoro Homepage

Men's 5 Composite Toe 6-Inch Work Boot, Brown, 9.5, M, IA5062

  • Mfr # IA5062

  • Zoro # G207844596


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5062
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5062
Zoro #
G207844596
UPC #
690774505414
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
5

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5062
Waterproof
Yes
Upper Material
Leather
Upper Boot Material
Waterproof Leather

Description

Mens Brown Comp Toe 6 in Waterproof, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.