Zoro Homepage

Men's 5 Composite Toe 8 in Work Boot, Brown, 8.5, W, IA5082

  • Mfr # IA5082

  • Zoro # G307844380


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5082
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5082
Zoro #
G307844380
UPC #
690774505780
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
5

Details

Item
8 in Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5082
Waterproof
Yes
Upper Boot Material
Waterproof Leather
Upper Material
Waterproof Leather

Description

Mens Brown Comp Toe 8 in Waterproof, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.