Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480971


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480971
UPC #
690774123915
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.76
Insulated
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Conductive
No
ASTM Footwear Class
ASTM F2413, EH
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Shank Material
Composite
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Standards
ASTM F2413
Wide Toe Cap
No
Non-Marking Sole
No
Removable Insole
Yes
Insole System
EVA
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Plastic
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.76
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.25
Heel Definition
Flat Heel
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.96
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.