Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4481014


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4481014
UPC #
690774124066
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Shank Material
Composite
Midsole Material
EVA
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Ninety Degree Heel
No
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Mark II Slip Test Results- Dairy Tile Oily
0.25
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
ASTM F2413, EH
Footwear Construction Type
Cemented
Metatarsal Guard
No
Completely Non Metallic
Yes
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Puncture Resistant Insole
No
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Insulated
No
Footwear Closure Type
Lace Up
Liner Material
Tailex
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.76
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.25
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Dry
0.96
Style Family
6-Inch Work Boot
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.