Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480856


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480856
UPC #
690774124097
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
200 Degrees F
Liner Material
Tailex
Insulated
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Conductive
No
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Insole System
EVA
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Wide Toe Cap
No
Outsole Material
Rubber
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.76
ASTM Footwear Class
ASTM F2413, EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Mark II Slip Test Results- Dairy Tile Dry
0.96
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.25
Upper Material
Leather
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.76
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Oily
0.25
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Heel Definition
Flat Heel
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.