Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480987


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480987
UPC #
690774123946
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Upper Material Description
Leather
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Insulated
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Wide Toe Cap
No
Insole System
EVA
ASTM Footwear Class
ASTM F2413, EH
Max. Heat Rating
200 Degrees F
Conductive
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.25
Liner Material
Tailex
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Standards
ASTM F2413
Predominant Footwear Color
Black
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.25
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Wet
0.76
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.