Men's 6-Inch Work Boot, 11 1/2 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496493


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496493
UPC #
690774121911
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.36
Static Dissipative
No
Removable Insole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Non Metallic Upper
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.53
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Completely Non Metallic
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Max. Heat Rating
350 Degrees F
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Rubber
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Series
IA0163
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Material
Leather
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily
0.36
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.53
Construction
Welted
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Closure
Lace Up
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.