Zoro Homepage

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480901


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480901
UPC #
690774124080
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Footwear Shank Type
Plastic
Non-Marking Sole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Oily
0.25
Removable Insole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Midsole Material
EVA
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Upper Material Description
Leather
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Metatarsal Guard
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
ASTM F2413, EH
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Liner Material
Tailex
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
200 Degrees F
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Dry
0.96
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.25
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.