Zoro Homepage

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002

  • Zoro # G4481215


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5002
Zoro #
G4481215
UPC #
690774118423
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Shank Material
Plastic
Standards
ASTM F2413
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Shank Type
Plastic
Wide Toe Cap
No
ASTM Footwear Class
ASTM F2413, EH
Max. Heat Rating
200 Degrees F
Chemical Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Conductive
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Liner Material
Tailex
Metatarsal Guard
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.25
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
EVA
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.96
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Construction
Cemented
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.76
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA5002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.