Zoro Homepage

Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480847


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480847
UPC #
690774124103
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Midsole Material
EVA
Upper Material Description
Leather
Standards
ASTM F2413
Insulated
No
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Non-Marking Sole
No
Metatarsal Guard
No
Ninety Degree Heel
No
Conductive
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Shank Type
Plastic
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
ASTM F2413, EH
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Tailex
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.25
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Shank Material
Composite
Wide Toe Cap
No
Completely Non Metallic
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.76
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.96
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.25
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.