Men's 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150

  • Zoro # G6050021


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5150
Zoro #
G6050021
UPC #
690774186910
Country of Origin
China

Dimensions

Size
12
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Liner Material
Tailex
Non-Marking Sole
No
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Footwear Shank Type
Steel
Wide Toe Cap
No
Ninety Degree Heel
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.54
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.15
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Footwear Closure Type
Lace Up
Insole System
EVA
Shank Material
Steel
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Footwear Style
6 in Work Boot
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
IA5150
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.06
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.54
Maximum Heat Rating
200 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily
0.15
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Tailex
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number IA5150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.