Zoro Homepage

Men's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4501682


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4501682
UPC #
690774123991
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Removable Insole
Yes
Upper Material Description
Leather
Outsole Material
Rubber
Footwear Shank Type
Plastic
Max. Heat Rating
200 Degrees F
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.25
Mark II Slip Test Results- Dairy Tile Wet
0.76
Non-Marking Sole
No
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.96
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Puncture Resistant Insole
No
Metatarsal Guard
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Insole System
EVA
Completely Non Metallic
Yes
ASTM Footwear Class
ASTM F2413, EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Tailex
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.25
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.96
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Closure
Lace Up
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.