Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4501935


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4501935
UPC #
690774123847
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Mark II Slip Test Results- Dairy Tile Oily
0.25
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Midsole Material
EVA
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Standards
ASTM F2413
Static Dissipative
No
Footwear Sole Pattern
Cleated
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Dry
0.96
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Conductive
No
Removable Insole
Yes
Footwear Shank Type
Plastic
Liner Material
Tailex
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
ASTM Footwear Class
ASTM F2413, EH
Non-Marking Sole
No
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Insole System
EVA
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
EVA
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Oily
0.25
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.96
All-Leather Upper
Yes
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.