Zoro Homepage

Men's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480996


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480996
UPC #
690774123984
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insulated
No
Wide Toe Cap
No
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.76
Liner Material
Tailex
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Static Dissipative
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
ASTM F2413, EH
Metatarsal Guard
No
Insole System
EVA
Max. Heat Rating
200 Degrees F
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Midsole Material
EVA
Outsole Material
Rubber
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.25
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Shank Material
Composite
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Conductive
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
EVA
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Wet
0.76
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.25
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.