Zoro Homepage

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4501664


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4501664
UPC #
690774124011
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Upper Material Description
Leather
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
Static Dissipative
No
Footwear Sole Pattern
Cleated
ASTM Footwear Class
ASTM F2413, EH
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Shank Material
Composite
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insole System
EVA
Outsole Material
Rubber
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.76
Max. Heat Rating
200 Degrees F
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Insulated
No
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Insole Material
EVA
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.76
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Dry
0.96
All-Leather Upper
Yes
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.