Zoro Homepage

Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4481066


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4481066
UPC #
690774123854
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Liner Material
Tailex
Insulated
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Shank Material
Composite
Removable Insole
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Non-Marking Sole
No
ASTM Footwear Class
ASTM F2413, EH
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.25
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Metatarsal Guard
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.76
Chain Saw Cut Resistant
No
Conductive
No
Ninety Degree Heel
No
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Oily
0.25
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.