Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150

  • Zoro # G5460077


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460077
UPC #
690774186828
Country of Origin
China

Dimensions

Size
7
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
ASTM F2413, EH
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Style
6 in Work Boot
Shank Material
Steel
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.54
Footwear Construction Type
Cemented
Max. Heat Rating
200 Degrees F
Standards
ASTM F2413
Static Dissipative
No
Ninety Degree Heel
No
Removable Insole
Yes
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Shank Type
Steel
Conductive
No
Metatarsal Guard
No
Non-Marking Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.15
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Liner Material
Tailex
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Series
IA5150
Metatarsal Guard Style
None
Upper Color
Black
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.15
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Construction
Cemented
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.54
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Tailex
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number IA5150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.