Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480962


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480962
UPC #
690774123885
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Insole System
EVA
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Shank Type
Plastic
Shank Material
Composite
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.96
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Midsole Material
EVA
ASTM Footwear Class
ASTM F2413, EH
Mark II Slip Test Results- Dairy Tile Oily
0.25
Static Dissipative
No
Upper Material Description
Leather
Non-Marking Sole
No
Conductive
No
Removable Insole
Yes
Insulated
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Insole Material
EVA
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Wet
0.76
Style Family
6-Inch Work Boot
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Oily
0.25
Maximum Heat Rating
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.