Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150

  • Zoro # G5460025


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460025
UPC #
690774186415
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Midsole Material
EVA
Puncture Resistant Insole
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.73
Liner Material
Tailex
Chemical Resisting Sole
Yes
Shank Material
Steel
Metatarsal Guard
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.15
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Insole System
EVA
Ninety Degree Heel
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.54
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
ASTM F2413, EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Max. Heat Rating
200 Degrees F
Non-Marking Sole
No
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
IA5150
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.54
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.15
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Construction
Cemented
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Tailex
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA5150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.