Zoro Homepage

Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4501707


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4501707
UPC #
690774124042
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Static Dissipative
No
Insulated
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Insole System
EVA
Metatarsal Guard
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Completely Non Metallic
Yes
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Removable Insole
Yes
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Non Metallic Upper
Yes
ASTM Footwear Class
ASTM F2413, EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex
Chain Saw Cut Resistant
No
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Insole Material
EVA
All-Leather Upper
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.76
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.25
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.