Men's 8-Inch Work Boot, 10 1/2, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5635944


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
XW
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5635944
UPC #
690774188112
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.68
Waterproof Type
Bootie
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Removable Insole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Upper Material Description
Leather
Insole System
Removable Polyurethane Cushion
Standards
ASTM F2413
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.88
Shank Material
Plastic
Non Metallic Upper
No
Insulated
No
Upper Material
Leather
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.88
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.68
Maximum Heat Rating
200 Degrees F
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.