Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 10, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5797994


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
XW
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5797994
UPC #
690774188105
Country of Origin
Multiple

Dimensions

Size
10
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.94
Static Dissipative
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Insulated
No
Footwear Style
8 in Work Boot
Footwear Shank Type
None
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Mark II Slip Test Results- Dairy Tile Wet
0.88
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Removable Insole
Yes
Completely Non Metallic
No
Upper Material Description
Leather
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Conductive
No
Waterproof Type
Bootie
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Outsole Material
Rubber
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.68
Footwear Sole Pattern
Siped
Ninety Degree Heel
No
Insole System
Removable Polyurethane Cushion
Resists
Oils, Slips
Closure Type
Tie
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black, Brown
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.68
Slip-Resistance Value - Mark II - Wet
0.88
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.