Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 13, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5656795


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
XW
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5656795
UPC #
690774188143
Country of Origin
Multiple

Dimensions

Size
13
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Insole System
Removable Polyurethane Cushion
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.88
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Footwear Style
8 in Work Boot
Conductive
No
Shank Material
Steel
Insulated
No
Footwear Sole Pattern
Siped
Metatarsal Guard
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Max. Heat Rating
200 Degrees F
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.68
Non Metallic Upper
No
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black, Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
Polyurethane
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.88
Closure
Lace Up
Insole Technology
Removable
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.