Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 13, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5712576


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5712576
UPC #
690774187955
Country of Origin
Multiple

Dimensions

Size
13
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Non Metallic Upper
No
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Removable Insole
Yes
Footwear Sole Pattern
Siped
Electrical Hazard Rated
Yes
Shank Material
Steel
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Polyurethane Cushion
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.68
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.94
Completely Non Metallic
No
Wide Toe Cap
No
Static Dissipative
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.88
Metal Chip Resisting Sole
Yes
Waterproof Type
Bootie
Footwear Shank Type
None
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Outsole Material
Rubber
Closure Type
Tie
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black, Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.88
Insole Technology
Removable
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.68
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.94
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.