Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 6, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5608373


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
XW
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5608373
UPC #
690774188020
Country of Origin
Multiple

Dimensions

Size
6
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Shank Material
Steel
Insulated
No
Footwear Shank Type
None
Standards
ASTM F2413
Footwear Sole Pattern
Siped
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.94
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.68
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.88
Removable Insole
Yes
Waterproof Type
Bootie
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Footwear Construction Type
Cemented
Insole System
Removable Polyurethane Cushion
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black, Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.88
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.68
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.94
Insole Technology
Removable
Style Family
8-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.