Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 6, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5756396


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5756396
UPC #
690774187832
Country of Origin
Multiple

Dimensions

Size
6
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Metatarsal Guard
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.68
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Upper Material Description
Leather
Conductive
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.88
Insole System
Removable Polyurethane Cushion
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.94
Metal Chip Resisting Sole
Yes
Waterproof Type
Bootie
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Chain Saw Cut Resistant
No
Closure Type
Tie
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Upper Color
Black, Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.88
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.68
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Insole Technology
Removable
All-Leather Upper
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.