Men's 8-Inch Work Boot, 7 1/2, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5602186


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
XW
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5602186
UPC #
690774188051
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.94
Metal Chip Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.68
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.88
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Insole System
Removable Polyurethane Cushion
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Outsole Material
Rubber
Insulated
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Conductive
No
Footwear Style
8 in Work Boot
Waterproof Type
Bootie
Non Metallic Upper
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Shank Material
Plastic
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black, Brown
Slip Resistant
Yes
Insole Material
Polyurethane
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.88
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Style Family
8-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.68
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.