Zoro Homepage

Men's 8-Inch Work Boot, 7, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5501693


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Size
7
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5501693
UPC #
690774187856
Country of Origin
Multiple

Dimensions

Size
7
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.88
Non Metallic Upper
No
Insulated
No
Non-Marking Sole
Yes
Upper Material Description
Leather
Footwear Construction Type
Cemented
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.68
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Removable Insole
Yes
Footwear Shank Type
None
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Static Dissipative
No
Ninety Degree Heel
No
Conductive
No
Footwear Sole Pattern
Siped
Insole System
Removable Polyurethane Cushion
Shank Material
Steel
Puncture Resistant Insole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.94
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black, Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Insole Technology
Removable
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.94
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.88
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.68
Closure
Lace Up
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.