Zoro Homepage

Men's 8-Inch Work Boot, 7, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5636206


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
XW
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5636206
UPC #
690774188044
Country of Origin
Multiple

Dimensions

Size
7
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Wide Toe Cap
No
Upper Material Description
Leather
Non-Marking Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Siped
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.68
Non Metallic Upper
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Metatarsal Guard
No
Predominant Footwear Color
Brown
Outsole Material
Rubber
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Chemical Resisting Sole
Yes
Shank Material
Steel
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.94
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Insole System
Removable Polyurethane Cushion
Liner Material
Mesh, Nylon
Max. Heat Rating
200 Degrees F
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.88
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Closure Type
Tie
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black, Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.88
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.94
Insole Technology
Removable
Closure
Lace Up
Construction
Cemented
Style Family
8-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.68
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.