Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 8 1/2, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5533464


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5533464
UPC #
690774187887
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Shank Material
Steel
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413
Non Metallic Upper
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.68
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Dry
0.94
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Insole System
Removable Polyurethane Cushion
Max. Heat Rating
200 Degrees F
Insulated
No
Conductive
No
Metatarsal Guard
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Static Dissipative
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Footwear Sole Pattern
Siped
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Black, Brown
Heel Style
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily
0.68
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.67
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.