Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 8 1/2, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5625313


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
XW
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5625313
UPC #
690774188075
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Insole System
Removable Polyurethane Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Bootie
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.88
Conductive
No
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.68
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Standards
ASTM F2413
Outsole Material
Rubber
Puncture Resistant Insole
No
Removable Insole
Yes
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insulated
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
CSA Footwear Standard
Not Specified
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black, Brown
Insole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.68
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Heel Definition
Flat Heel
Insole Technology
Removable
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.