Zoro Homepage

Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5596936


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
XW
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5596936
UPC #
690774188068
Country of Origin
Multiple

Dimensions

Size
8
Width
XW
Footwear Width
XW
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Siped
Standards
ASTM F2413
Conductive
No
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.68
Max. Heat Rating
200 Degrees F
Footwear Style
8 in Work Boot
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Non Metallic Upper
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable Polyurethane Cushion
Footwear Construction Type
Cemented
Footwear Shank Type
None
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Oil Resisting Sole
Yes
Shank Material
Steel
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.88
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Closure Type
Tie
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.88
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.68
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.94
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.