Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5634535


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA9650
Zoro #
G5634535
UPC #
690774187870
Country of Origin
Multiple

Dimensions

Size
8
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Insole System
Removable Polyurethane Cushion
Non-Marking Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Removable Insole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.94
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.88
Footwear Sole Pattern
Siped
Static Dissipative
No
Electrical Hazard Rated
Yes
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.68
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Footwear Shank Type
None
Non Metallic Upper
No
Insulated
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Footwear Construction Type
Cemented
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Conductive
No
Closure Type
Tie
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black, Brown
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Removable
All-Leather Upper
Yes
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Slip-Resistance Value - Mark II - Oily
0.68
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.88
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.